References
SMC:EVV5Z3-20-041-00F
Rubix:2604977
EAN:3618036112603

Technical specifications
| Type | smc evv5z3-20-041-00f manifold base |
|---|---|
| Number of Ports | 20 |
Documents
Product details : SMC EVV5Z3-20-041-00F MANIFOLD BASE
The VZ series consists of 4 & 5 port solenoid valves with rubber seal. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements
Strengths
•DIN rail mount manifolds - old style
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Type | smc evv5z3-20-041-00f manifold base |
| Number of Ports | 20 |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0,15 to 0,7 mpa (1,5 to 7 bar) |
| Port size | 1/4 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 41.22 excl. VAT
/ Each
£ 49.46 incl. VAT
- Delivery usually within ( 24 ) days