References
Festo:VUVS-LT25-B52-D-G14-F8-1B2
Rubix:391A9998
Manufacturer :8035192
EAN:4052568294175

Technical specifications
| Type | electrical distributor vuvs-lt25-b52-d-g14-f8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 8035192 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | electrical distributor vuvs-lt25-b52-d-g14-f8 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 101.87 excl. VAT
/ Each
£ 122.24 incl. VAT
- Delivery usually within ( 2 ) days