References
SMC:PSE304-LBC
Rubix:265A1632
EAN:3618033934543



Product details : SMC PSE304-LBC
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
PSE300, Pressure Sensor Controller
Technical specifications
Attributes
| Logistic Weight | 143 g |
|---|---|
| Type | panel mounting adapter |
Show UNSPSC/ECL@SS
£ 99.55 excl. VAT
/ Each
£ 119.46 incl. VAT
- Delivery usually within ( 8 ) days