References
SMC:JXC917-BC
Rubix:393A9830
Manufacturer :JXC917-BC
Documents
Product details : SMC JXC917-BC STEP MOTOR CONTROLLER
EtherNet/IP™, PROFINET, DeviceNet® and EtherCAT® compatible.
Compatible with actuators Series LEY(G), LEFS/LEFB, LES(H), LER, LEL, LEPY/LEPS, LEH, LEM.
Dual communications ports (IN/OUT).
Communication: 10/100 Mbps, full/half duplex.
Strengths
EtherCAT®, PROFINET, EtherNet/IPTM, DeviceNet®, IO-Link and CC-Link compatible
STO sub-function available in IO-Link & EtherCAT® version
Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM
Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector)
Two types of operation command: step no. defined operation and numerical data defined operation.
Technical specifications
Attributes
| Type | controller |
|---|
Show UNSPSC/ECL@SS
£ 573.17 excl. VAT
/ Each
£ 687.80 incl. VAT
- Usually arrives within 14 working days
