SANDVIK CXS-04T098-15-4210L1025 SWISS TOOL INSERT 5726369
CoroTurn® XS solid carbide tool for turning
See technical informationReferences
Sandvik Coromant:CXS-04T098-15-4210L 1025
Rubix:318A5545
Manufacturer :5726369



Product details : SANDVIK CXS-04T098-15-4210L1025 SWISS TOOL INSERT 5726369
CoroTurn® XS solid carbide turning tool
Technical specifications
Attributes
| Radius | 0.15 ° |
|---|---|
| Edge length | 27.25 mm |
| Nuance/shade | 1025 |
| Cutting angle | 98 ° |
| Type of tool tip attachment | screw |
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
- Usually arrives within 14 working days
