SANDVIK CXS-05T045-20-5220L1025 SWISS TOOL INSERT 5726313
CoroTurn® XS solid carbide tool for turning
See technical informationReferences
Sandvik Coromant:CXS-05T045-20-5220L 1025
Rubix:318A5075
Manufacturer :5726313




Technical specifications
| Machining material | pmkns (steel, stainless steel and non-ferrous) |
|---|---|
| Tool holder | coroturn xs insteekbalk (dmm 5 mm) |
| Radius | 0.2 ° |
Product details : SANDVIK CXS-05T045-20-5220L1025 SWISS TOOL INSERT 5726313
CoroTurn® XS solid carbide turning tool
Technical specifications
Attributes
| Machining material | pmkns (steel, stainless steel and non-ferrous) |
|---|---|
| Tool holder | coroturn xs insteekbalk (dmm 5 mm) |
| Radius | 0.2 ° |
| Edge length | 42.25 mm |
| Nuance/shade | 1025 |
| Cutting angle | 45 ° |
| Packaging | 1 stuk |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- Usually arrives within 14 working days