SANDVIK CXS-05T098-05-5220L1025 SWISS TOOL INSERT 6765351
CoroTurn® XS solid carbide tool for turning
See technical informationReferences
Sandvik Coromant:CXS-05T098-05-5220L 1025
Rubix:318A5080
Manufacturer :6765351



Product details : SANDVIK CXS-05T098-05-5220L1025 SWISS TOOL INSERT 6765351
CoroTurn® XS solid carbide turning tool
Technical specifications
Attributes
| Radius | 0.05 ° |
|---|---|
| Edge length | 20 mm |
| Cutting angle | 98 ° |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- Usually arrives within 14 working days
