References
SMC:CY1L32H-350B
Rubix:110A5844
Manufacturer :CY1L32H-350B
Documents
Product details : SMC CY1L32H-350B RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Bore sizes : 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0. 7MPa
Ambient temperature: -10 to 60C
Variety of auto switches available
Direct mount type, with switch rail
Bore sizes : 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0. 7MPa
Ambient temperature: -10 to 60C
Variety of auto switches available
Technical specifications
Attributes
| Type | coupled cylinder |
|---|---|
| Cylinder stroke | 350 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 1,140.12 excl. VAT
/ Each
£ 1,368.14 incl. VAT
- Delivery usually within ( 32 ) days
