References
Festo:EAMK-A-R38-38A
Rubix:390A9705
Manufacturer :1133398
EAN:4052568104962

Documents
Product details : FESTO 1133398 COUPLING HOUSING
Coupling housing EAMK-A-R38-38A Size=45, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-R38-38A 1133398
Technical specifications
Attributes
| Logistic Weight | 151,8 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 56.07 excl. VAT
/ Each
£ 67.28 incl. VAT
- Delivery usually within ( 6 ) days