FESTO 3637941 COUPLING HOUSING

Coupling

See technical informationSee documents

References

Festo:EAMK-A-S48-48A/B-G2
Rubix:390A9708
Manufacturer :3637941
EAN:4052568271619
brand logo

Technical specifications

Typeclutch housing

Documents

Product details : FESTO 3637941 COUPLING HOUSING


coupling housing EAMK-A-S48-48A/B-G2 Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Interface code, actuator=S48
Coupling housing EAMK-A-S48-48A/B-G2 3637941

Technical specifications


Attributes
Typeclutch housing
£ 56.26 excl. VAT
/ Each
£ 67.51 incl. VAT
  • Delivery usually within ( 2 ) days