SMC CP96KDB50-320C CYLINDER 50MM X 320MM STROKE NON ROTATING


CP96K(D), ISO 15552 Cylinder, Non-rotating Rod Type, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion

References
smc:CP96KDB50-320C
rubix:275A1844
manufacturer :CP96KDB50-320C
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : SMC CP96KDB50-320C CYLINDER 50MM X 320MM STROKE NON ROTATING


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 800mm Auto switch capable

Technical specifications


Attributes
Typeair cylinder
Cylinder diameter50Ā mm
Cylinder stroke320Ā mm
Show UNSPSC/ECL@SS
Ā£ 184.38 excl. VAT
/ Each
Ā£ 221.26 incl. VAT
  • Delivery usually within ( 4 ) days