References
Festo:CPE10-M1CH-5/3BS-M7
Rubix:390A5305
Manufacturer :550232
EAN:4052568192150

Technical specifications
| Type | solenoid valve (5/3-way, pressurised), electric actuation, pilot actuated, mechanical spring reset |
|---|---|
| Type of coupling | 4-pin m8x1 electrical connection |
| Body material | aluminium |
Documents
Product details : FESTO 550232 SOLENOID VALVE
solenoid valve CPE10-M1CH-5/3BS-M7 Very compact assembly, with M8 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve CPE10-M1CH-5/3BS-M7 high packing density, with M8 plug connection. Valve function=5/3 vented, Actuation=electrical, Construction width=10 mm, Nominal flow rate=300 l/min, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Type | solenoid valve (5/3-way, pressurised), electric actuation, pilot actuated, mechanical spring reset |
|---|---|
| Type of coupling | 4-pin m8x1 electrical connection |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | m7 (pneumatic ports 1-5) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 210.00 excl. VAT
/ Each
£ 252.00 incl. VAT
- Delivery usually within ( 8 ) days