SMC SY3320-6LOU-M5-Q 5/3 SOL/SPRING M5 OD OUTPUTS
Solenoid Valve
See technical informationSee documentsReferences
SMC:SY3320-6LOU-M5-Q
Rubix:109A2794

Documents
Product details : SMC SY3320-6LOU-M5-Q 5/3 SOL/SPRING M5 OD OUTPUTS
Improved product performance and reliability. It have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Valve size can be reduced. Saves energy and space.
Strengths
Increased flow
Power consumption is reduced by power saving circuit
Space saving/Improved operability
Power consumption is reduced by power saving circuit
Space saving/Improved operability
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | lou |
| Voltage | 12 V |
| Connection | m5 x 0.8 |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
- Delivery usually within ( 24 ) days