Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 550225 SOLENOID VALVE
FESTO 550225 SOLENOID VALVE
Pneumatic component - Spool valve terminal Festo
References
festo:
CPE10-M1CH-5J-M7
rubix:
390A5310
manufacturer :
550225
ean:
4052568192082
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550225 SOLENOID VALVE
Solenoid valve CPE10-M1CH-5J-M7 Very compact assembly, with M8 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistic Weight
81
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.23
excl. VAT
/
Each
£
218.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 547286 SOLENOID VALVE CPVSC1-M1H-M-T-Q4
SMC SS5Y5-10S60-13B-C6 MANIFOLD BASE
SMC SS5Y5-10S0-05B-C8 MANIFOLD BASE
SMC SS5Y5-10F1-09BR-C4 MANIFOLD BASE
FESTO 575379 DOCUMENTATION
SMC SS5Y5-10L23-04BR-C6 MANIFOLD BASE
FESTO 539890 DESCRIPTION
FESTO 559759 DOCUMENTATION
FESTO 547354 SOLENOID VALVE CPVSC1-M4H-D-H-Q3C
FESTO 575403 DOCUMENTATION
SMC SS5Y5-11S60-09B-C6 MANIFOLD BASE
FESTO 533153 SOLENOID VALVE CPE10-M1BH-5/3G-QS6-B
FESTO 533156 SOLENOID VALVE CPE10-M1BH-5/3ES-QS6-B
SMC SS5Y3-10F1-10BR-C2 MANIFOLD BASE
CAMOZZI 5/2DCV SOL/SPR 24VDC EN531-16-P13