CAMOZZI 5/2DCV SOL/SPR 24VDC EN531-16-P13


Electro-Pneumatic Valve

References
camozzi:EN531-16-P13
rubix:113A3371
manufacturer :20-7051-7861

Product details : CAMOZZI 5/2DCV SOL/SPR 24VDC EN531-16-P13


Series EN Valves for individual and manifold assembly. Camozzi has developed a new series of valves to be used in applications requiring a reduced space of installation and in situations where the valves need to be located as near as possible to the operating elements. The single valves can be mounted on any flat surface, allowing compact machine design, which is also enhanced by the reduced dimensions of the valve itself. The robust bodies, the valves Series EN offer the highest reliability. This new generation of solenoid valves is the evolution of the previous Series E, valve with ports threaded into the body. As this valve is completely interchangeable with Series E, part of the code is maintained though the valve has a completely new shape and new components.

Strengths

•Mounting on any flat surface
Reduced dimensions
Space saving

Applications

Industrial

Technical specifications


Attributes
No attributes to display for this product
£ 106.59 excl. VAT
/ Each
£ 127.91 incl. VAT
  • Usually arrives within 14 working days