Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 550224 SOLENOID VALVE
FESTO 550224 SOLENOID VALVE
Pneumatic component - Spool valve terminal Festo
References
festo:
CPE10-M1CH-5LS-M7
rubix:
390A5312
manufacturer :
550224
ean:
4052568192075
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550224 SOLENOID VALVE
Solenoid valve CPE10-M1CH-5LS-M7 Very compact assembly, with M8 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
66,7
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.45
excl. VAT
/
Each
£
163.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 170318 SOLENOID VALVE CPE24-M2H-5/3BS-QS-12
SMC SS5Y5-11S60-13B-C4 MANIFOLD BASE
SMC SS5Y5-11L23-06B-C6 MANIFOLD BASE
SMC SS5Y3-10S0-12B-C2 MANIFOLD BASE
SMC SS5Y3-10L23-06BR-C3 MANIFOLD BASE
SMC SS5Y5-11S0-13B-C4 MANIFOLD BASE
FESTO 548050 SOLENOID VALVE CPVSC1-M1HT-D-H-M5C
FESTO 170302 SOLENOID VALVE CPE24-M2H-5/3GS-3/8
FESTO 548051 SOLENOID VALVE CPVSC1-M1HT-K-H-M5C
SMC PA3310-03-B PROCESS PUMP (AUTOMATIC TYPE)
FESTO 170272 SOLENOID VALVE CPE24-M1H-5/3GS-QS-10
FESTO 547345 SOLENOID VALVE CPVSC1-M4H-K-T-Q4C
SMC VXB215FAL DIRECTIONAL CONTROL VALVE
FESTO 163840 SOLENOID VALVE CPE24-M3H-3OL-QS-10
SMC SS5Y5-11S0-13B-C6 MANIFOLD BASE