SMC PA3310-03-B PROCESS PUMP (AUTOMATIC TYPE)
PA3300, Automatically Operated/air Operated Process Pump, Fluoro Resin Body
See technical informationSee documentsReferences
SMC:PA3310-03-B
Rubix:125A5584
Manufacturer :PA3310-03-B
Documents
Product details : SMC PA3310-03-B PROCESS PUMP (AUTOMATIC TYPE)
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
PFA type process pump
Type: automatically or air operated
Fluid: IPA, pure water, methyl ethyl ketone
hypochlorous acid soda
Pilot air pressure: 0.2 to 0.5MPa
Service life: 20 million cycles (or 12 months)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,530.30 excl. VAT
/ Each
£ 1,836.36 incl. VAT
- Delivery date on request
Contact a branch
