References
Festo:CPE14-RP3
Rubix:111A1914
Manufacturer :550581
EAN:4052568052119

Documents
Product details : FESTO 550581 COVER PLATE CPE14-RP3
Blanking plate CPE14-RP3 For valves of Compact Performance (CP14) series. Corrosion resistance classification CRC=2, Max. tightening torque=1,2 Nm, Product weight=9 g, Mounting type=Threaded, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 9,7 g |
|---|---|
| Type | cover plate cpe |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Delivery usually within ( 8 ) days