FESTO 550559 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-2
CPE14 terminal block
See technical informationSee documentsReferences
Festo:CPE14-3/2-PRS-3/8-2
Rubix:110A7227
Manufacturer :550559
EAN:4052568052065

Documents
Product details : FESTO 550559 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-2
Manifold block CPE14-3/2-PRS-3/8-2 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=2, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 252,1 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
- Delivery usually within ( 8 ) days