References
SMC:KBV3-08
Rubix:119A1623
Manufacturer :KBV3-08
Product details : SMC KBV3-08 ELBOW MODULE
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module series
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Body Size: Body Size 3
Port Size Applicable Tube: Ø8
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Body Size: Body Size 3
Port Size Applicable Tube: Ø8
Technical specifications
Attributes
| Type | coupling |
|---|
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ 10 pieces
£ 69.60 incl. VAT
- Delivery usually within ( 4 ) days
