FESTO 550701 SOLENOID VALVE CPV10-M1H-2X2-GLS-M7-B-&


CPV10 Valve Compact Performance

References
festo:CPV10-M1H-2X2-GLS-M7-B-EX
rubix:107A1223
manufacturer :550701
ean:4052568192501

Product details : FESTO 550701 SOLENOID VALVE CPV10-M1H-2X2-GLS-M7-B-&


Solenoid valve CPV10-M1H-2X2-GLS-M7-B-EX For valve terminal CPV. The valve housing contains two 2/2-way valves, both of which are normally closed, ATEX design. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=0 - 10 bar

Technical specifications


Attributes
Logistic Weight83 g
Show UNSPSC/ECL@SS
£ 382.90 excl. VAT
/ Each
£ 459.48 incl. VAT
  • Delivery usually within ( 6 ) days