Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 550239 SOLENOID VALVE CPE14-M1CH-5J-1/8
FESTO 550239 SOLENOID VALVE CPE14-M1CH-5J-1/8
CPE14 Directional valve
References
festo:
CPE14-M1CH-5J-1/8
rubix:
109A3379
manufacturer :
550239
ean:
4052568192211
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550239 SOLENOID VALVE CPE14-M1CH-5J-1/8
Solenoid valve CPE14-M1CH-5J-1/8 Very compact assembly, with M8 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
20
x
50
mm
Logistic Weight
125,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.20
excl. VAT
/
Each
£
223.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 163822 SOLENOID VALVE CPE24-M2H-5LS-QS-10
FESTO 550702 SOLENOID VALVE CPV10-M1H-2OLS-2GLS-M7-&
SMC SS5Y3-10S0-12B-C3 MANIFOLD BASE
FESTO 533142 SOLENOID VALVE CPE10-M1BH-5/3GS-M7-B
FESTO 575397 DOCUMENTATION
SMC SS5Y3-10L13-16BR-C2 MANIFOLD BASE
SMC SS5Y3-10L23-07B-C6 MANIFOLD BASE
SMC VQ1000-FPG-C4C4-F DOUBLE CHECK BLOCK
FESTO 196941 SOLENOID VALVE CPE14-M1BH-5L-1/8
SMC SS5Y5-11F1-08BR-C4 MANIFOLD BASE
FESTO 533147 SOLENOID VALVE CPE10-M1BH-5/3G-QS4-B
SMC SS5Y5-10L23-07B-C8 MANIFOLD BASE
FESTO 547332 SOLENOID VALVE CPVSC1-M1LH-M-H-Q4
SMC SS5Y3-10S0-07B-C3 MANIFOLD BASE
SMC SS5Y5-10L13-13BR-C6 MANIFOLD BASE