FESTO 550696 SOLENOID VALVE CPV10-M1H-5LS-M7-B-EX
CPV10 Valve Compact Performance
See technical informationSee documentsReferences
Festo:CPV10-M1H-5LS-M7-B-EX
Rubix:111A9898
Manufacturer :550696
EAN:4052568192457
Documents
Product details : FESTO 550696 SOLENOID VALVE CPV10-M1H-5LS-M7-B-EX
Solenoid valve CPV10-M1H-5LS-M7-B-EX For valve terminal CPV, ATEX design. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 74,8 g |
|---|
Show UNSPSC/ECL@SS
£ 246.82 excl. VAT
/ Each
£ 296.18 incl. VAT
- Delivery usually within ( 6 ) days
