Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163831 SOLENOID VALVE CPE24-M2H-5JS-QS-12
FESTO 163831 SOLENOID VALVE CPE24-M2H-5JS-QS-12
Solenoid valve CPE24-M2H
References
festo:
CPE24-M2H-5JS-QS-12
rubix:
132A5269
manufacturer :
163831
ean:
4052568135874
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163831 SOLENOID VALVE CPE24-M2H-5JS-QS-12
Solenoid valve CPE24-M2H-5JS-QS-12 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
270.32
excl. VAT
/
Each
£
324.38
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 196852 SOLENOID VALVE CPE10-M1BH-3OL-QS-4
FESTO 196929 SOLENOID VALVE CPE14-M1BH-3GL-1/8
FESTO 547391 SOLENOID VALVE CPVSC1-M5H-N-H-Q4O
FESTO 533161 SOLENOID VALVE CPE10-M1BH-5/3E-M5-B
SMC SS5Y5-11F1-08BR-C6 MANIFOLD BASE
FESTO 573746 DOCUMENTATION
SMC SV1300-5W1U 5 PORT SOLENOID VALVE (IP67)
SMC SS5Y5-11F1-12BR-C4 MANIFOLD BASE
SMC SS5Y3-10S0-11B-C2 MANIFOLD BASE
SMC SS5Y3-10L23-07B-C4 MANIFOLD BASE
FESTO 196891 SOLENOID VALVE CPE14-M1BH-3OL-QS-6
FESTO 547282 SOLENOID VALVE CPVSC1-M1H-J-T-Q3
SMC SS5Y5-11S0-11B-C6 MANIFOLD BASE
SMC SS5Y5-11S60-13B-C6 MANIFOLD BASE
SMC SS5Y5-11S60-05B-C4 MANIFOLD BASE