FESTO 548045 SOLENOID VALVE CPVSC1-M1HT-D-T-Q4C
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1HT-D-T-Q4C
Rubix:111A8226
Manufacturer :548045
EAN:4052568189419
Documents
Product details : FESTO 548045 SOLENOID VALVE CPVSC1-M1HT-D-T-Q4C
Solenoid valve CPVSC1-M1HT-D-T-Q4C For valve terminal CPV-SC, QS push-in connector. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 104.78 excl. VAT
/ Each
£ 125.74 incl. VAT
- Delivery usually within ( 10 ) days