FESTO 547384 SOLENOID VALVE CPVSC1-M5H-D-H-Q3C

CPVSC1 Directional valve

See technical informationSee documents

References

Festo:CPVSC1-M5H-D-H-Q3C
Rubix:134A0873
Manufacturer :547384
EAN:4052568188740
CPVSC1-M5H-D-H-Q3C Solenoid valve

Documents

Product details : FESTO 547384 SOLENOID VALVE CPVSC1-M5H-D-H-Q3C


Solenoid valve CPVSC1-M5H-D-H-Q3C For valve terminal CPV-SC, QS push-in connector. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar

Technical specifications


Attributes
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT