FESTO 547317 SOLENOID VALVE CPVSC1-M1LH-J-T-Q4
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1LH-J-T-Q4
Rubix:132A9517
Manufacturer :547317
EAN:4052568188085
Documents
Product details : FESTO 547317 SOLENOID VALVE CPVSC1-M1LH-J-T-Q4
Solenoid valve CPVSC1-M1LH-J-T-Q4 For valve terminal CPV-SC, QS push-in connector. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 77,82 g |
|---|
Show UNSPSC/ECL@SS
£ 179.18 excl. VAT
/ Each
£ 215.02 incl. VAT
- Delivery usually within ( 11 ) days
