Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170343 SOLENOID VALVE CPE24-M3H-5/3G-QS-10
FESTO 170343 SOLENOID VALVE CPE24-M3H-5/3G-QS-10
Solenoid valve CPE24-M3H
References
festo:
CPE24-M3H-5/3G-QS-10
rubix:
109A5649
manufacturer :
170343
ean:
4052568138790
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170343 SOLENOID VALVE CPE24-M3H-5/3G-QS-10
Solenoid valve CPE24-M3H-5/3G-QS-10 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
567,3
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.20
excl. VAT
/
Each
£
355.44
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 533157 SOLENOID VALVE CPE10-M1BH-5/3B-QS6-B
FESTO 163184 SOLENOID VALVE CPE24-M1H-3OLS-QS-12
FESTO 547321 SOLENOID VALVE CPVSC1-M1LH-N-H-M5O
FESTO 547303 SOLENOID VALVE CPVSC1-M1LH-D-T-M5C
SMC SS5Y3-10L13-13B-C3 MANIFOLD BASE
FESTO 547370 SOLENOID VALVE CPVSC1-M5H-K-T-Q3C
FESTO 559653 SOLENOID VALVE
FESTO 533155 SOLENOID VALVE CPE10-M1BH-5/3E-QS6-B
FESTO 553260 CPV10-M1H-2X3-GLS-Y-M7 POSITION 10
SMC SS5Y5-11L13-11B-C6 MANIFOLD BASE
FESTO 547325 SOLENOID VALVE CPVSC1-M1LH-K-H-Q3C
FESTO 547274 SOLENOID VALVE CPVSC1-M1H-K-T-M5C
SMC SS5Y5-11L23-08BR-C6 MANIFOLD BASE
CAMOZZI 5/2DCV SOL/SPR 24VDC EN531-16-P13
SMC SS5Y5-11L23-05BR-C8 MANIFOLD BASE