FESTO 547305 SOLENOID VALVE CPVSC1-M1LH-N-T-M5O
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1LH-N-T-M5O
Rubix:111A4240
Manufacturer :547305
EAN:4052568187965
Documents
Product details : FESTO 547305 SOLENOID VALVE CPVSC1-M1LH-N-T-M5O
Solenoid valve CPVSC1-M1LH-N-T-M5O For valve terminal CPV-SC, M5 Connection. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 108.06 excl. VAT
/ Each
£ 129.67 incl. VAT
- Delivery usually within ( 11 ) days