Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163834 SOLENOID VALVE CPE24-M3H-5L-3/8
FESTO 163834 SOLENOID VALVE CPE24-M3H-5L-3/8
Solenoid valve CPE24-M3H
References
festo:
CPE24-M3H-5L-3/8
rubix:
108A9968
manufacturer :
163834
ean:
4052568135904
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163834 SOLENOID VALVE CPE24-M3H-5L-3/8
Solenoid valve CPE24-M3H-5L-3/8 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3200 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
390,8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.40
excl. VAT
/
Each
£
210.48
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10S60-05B-C3 MANIFOLD BASE
FESTO 574601 DESCRIPTION
FESTO 170269 SOLENOID VALVE CPE24-M1H-5/3B-3/8
FESTO 550701 SOLENOID VALVE CPV10-M1H-2X2-GLS-M7-B-&
FESTO 559646 SOLENOID VALVE
SMC SS5Y3-10L13-16B-C3 MANIFOLD BASE
CAMOZZI 5/2DCV SOL/SPR 24VDC EN531-16-P13
FESTO 574604 DESCRIPTION
FESTO 547294 SOLENOID VALVE CPVSC1-M1H-K-H-Q3C
FESTO 548062 SOLENOID VALVE CPVSC1-M1HT-N-H-Q4O
SMC EX600-LBB1 IO-LINK MASTER UNIT
FESTO 547368 SOLENOID VALVE CPVSC1-M5H-J-T-M5
SMC SS5Y3-10F1-12BR-C3 MANIFOLD BASE
FESTO 170341 SOLENOID VALVE CPE24-M3H-5/3B-3/8
FESTO 527567 SOLENOID VALVE CPVSC1-M1H-N-P