FESTO 547381 SOLENOID VALVE CPVSC1-M5H-N-H-M5O
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M5H-N-H-M5O
Rubix:111A6612
Manufacturer :547381
EAN:4052568188719
Documents
Product details : FESTO 547381 SOLENOID VALVE CPVSC1-M5H-N-H-M5O
Solenoid valve CPVSC1-M5H-N-H-M5O For valve terminal CPV-SC, M5 Connection. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT
- Delivery usually within ( 10 ) days