FESTO 196897 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-6
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5/3BS-QS-6
Rubix:110A7093
Manufacturer :196897
EAN:4052568159863
Documents
Product details : FESTO 196897 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-6
Solenoid valve CPE14-M1BH-5/3BS-QS-6 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=370 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|
Show UNSPSC/ECL@SS
£ 238.06 excl. VAT
/ Each
£ 285.67 incl. VAT
- Delivery usually within ( 11 ) days
