FESTO 547366 SOLENOID VALVE CPVSC1-M5H-N-T-M5O

CPVSC1 Directional valve

See technical informationSee documents

References

Festo:CPVSC1-M5H-N-T-M5O
Rubix:111A6022
Manufacturer :547366
EAN:4052568188566
CPVSC1-M5H-N-T-M5O Solenoid valve

Documents

Product details : FESTO 547366 SOLENOID VALVE CPVSC1-M5H-N-T-M5O


Solenoid valve CPVSC1-M5H-N-T-M5O For valve terminal CPV-SC, M5 Connection. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar

Technical specifications


Attributes
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT