FESTO 196936 SOLENOID VALVE CPE14-M1BH-5/3ES-1/8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5/3ES-1/8
Rubix:110A6766
Manufacturer :196936
EAN:4052568160135
Documents
Product details : FESTO 196936 SOLENOID VALVE CPE14-M1BH-5/3ES-1/8
Solenoid valve CPE14-M1BH-5/3ES-1/8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|
Show UNSPSC/ECL@SS
£ 217.86 excl. VAT
/ Each
£ 261.43 incl. VAT
- Delivery usually within ( 11 ) days
