References
Festo:CPVSC1-ZA-12
Rubix:113A3596
Manufacturer :532809
EAN:4052568048228

Documents
Product details : FESTO 532809 TIE ROD CPVSC1-ZA-12
Tie rod CPVSC1-ZA-12 For valve terminal CPV-SC. Corrosion resistance classification CRC=1, Ambient temperature=0 - 40 °C, Product weight=24,9 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Type | tie rods |
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
- Delivery usually within ( 8 ) days