FESTO 548719 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP1


NECA Valve Connectors

References
festo:NECA-S1G9-P9-MP1
rubix:132A9136
manufacturer :548719
ean:4052568093327

Product details : FESTO 548719 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP1


Multi-pin plug socket NECA-S1G9-P9-MP1 Required for MS6-SV soft start/quick exhaust valve. Permissible cable diameter=5 - 10 mm, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=1 A, Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x30 mm
Logistic Weight85 g
TypeNECA
Show UNSPSC/ECL@SS
£ 79.23 excl. VAT
/ Each
£ 95.08 incl. VAT
  • In stock: Next day delivery