FESTO 3606900 MANIFOLD BLOCK

CPX connection block

See technical informationSee documents

References

Festo:CPX-AB-8-M12X2-5POL
Rubix:251A6184
Manufacturer :3606900
EAN:4052568271534
brand logo

Technical specifications

Typeconnection block

Documents

Product details : FESTO 3606900 MANIFOLD BLOCK


manifold block CPX-AB-8-M12X2-5POL Corrosion resistance classification CRC=1, Protection class=(* IP65, * IP67), Electrical Connection=(* 8x socket, * M12, * 5-pin), Materials note=Conforms to RoHS, Materials information, housing=(* PA, * PC)
Connection block CPX-AB-8-M12X2-5POL Korrosionsbeständigkeitsklasse KBK=1, protection rating=(* IP65, * IP67), electrical connection=(* 8x socket, * M12, * 5-pin), material note=RoHS compliant, housing material information=(* PA, * PC)

Technical specifications


Attributes
Typeconnection block
£ 49.70 excl. VAT
/ Each
£ 59.64 incl. VAT
  • Delivery usually within ( 6 ) days