GUARDMASTER 440N-S32014 SIPHA S1 1 SENSOR AND ACTUATOR 1NO+1NC 3M

electric components

See technical informationSee documents

References

Guardmaster:440N-S32014
Rubix:203A4983
brand logo

Technical specifications

Typemag. prox. sensor sipha 5mm sensing 1no&nc std actr 3m 12x48x25 mm

Documents

Product details : GUARDMASTER 440N-S32014 SIPHA S1 1 SENSOR AND ACTUATOR 1NO+1NC 3M


Actuator: Standard
Actuator Function: Not Applicable
Housing Material: Plastic
Product Family: Sipha Guardmaster

Technical specifications


Attributes
Typemag. prox. sensor sipha 5mm sensing 1no&nc std actr 3m 12x48x25 mm
£ 67.14 excl. VAT
/ Each
£ 80.57 incl. VAT
  • Usually arrives within 14 working days