FESTO 567347 CONTROL BLOCK CPX-CEC-C1


CPX Control block

References
festo:CPX-CEC-C1
rubix:123A6932
manufacturer :567347
ean:4052568215088
CPX-CEC-C1 Control block
brand logo
Technical specifications
TypeControl block for terminal CPX
See all Specifications

Product details : FESTO 567347 CONTROL BLOCK CPX-CEC-C1


Control block CPX-CEC-C1 Dimensions W x L x H=50 mm x 107 mm x 55 mm, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage/short circuit of Modules, * - Diagnostic memory), CPU data=(* 32 MB Flash, * 32 MB RAM, * 400 MHz processor), Configuration support=CODESYS V2.3, Parameters configuring=CODESYS V2.3

Technical specifications


Attributes
Logistic Weight215,99Ā g
TypeControl block for terminal CPX
Show UNSPSC/ECL@SS
Ā£ 668.99 excl. VAT
/ Each
Ā£ 802.79 incl. VAT
  • Delivery usually within ( 2 ) days