FESTO 541250 INTERLINKING BLOCK CPX-GE-EV-Z-7/8-4POL


CPX interlinking block

References
festo:CPX-GE-EV-Z-7/8-4POL
rubix:109A2540
manufacturer :541250
ean:4052568090692
CPX-GE-EV-Z-7/8-4POL Interlinking block
brand logo
Technical specifications
Typeinterlinking block for terminal cpx
See all Specifications

Product details : FESTO 541250 INTERLINKING BLOCK CPX-GE-EV-Z-7/8-4POL


Interlinking block CPX-GE-EV-Z-7/8-4POL For modular electrical terminal CPX, with additional power supply. Max. power supply=10 A, Power supply=Additional power supply, Corrosion resistance classification CRC=1, Product weight=125 g, Electrical Connection=(* 7/8" round plug connector, * 4-pin)

Technical specifications


Attributes
Logistic Weight132,8Ā g
Typeinterlinking block for terminal cpx
Show UNSPSC/ECL@SS
Ā£ 74.71 excl. VAT
/ Each
Ā£ 89.65 incl. VAT
  • Delivery usually within ( 6 ) days