FESTO 541256 MANIFOLD BLOCK CPX-AB-8-M8X2-4POL
CPX Terminal block
See technical informationSee documentsReferences
Festo:CPX-AB-8-M8X2-4POL
Rubix:110A9664
Manufacturer :541256
EAN:4052568090715

Documents
Product details : FESTO 541256 MANIFOLD BLOCK CPX-AB-8-M8X2-4POL
Manifold block CPX-AB-8-M8X2-4POL for modular electrical terminal CPX. Corrosion resistance classification CRC=1, Protection class=(* IP65, * IP67), Electrical Connection=(* 8x socket, * M8, * 4-pin), Materials information, housing=(* PA, * PC)
Technical specifications
Attributes
| Logistic Weight | 97,03 g |
|---|---|
| Type | connection block |
Show UNSPSC/ECL@SS
£ 69.38 excl. VAT
/ Each
£ 83.26 incl. VAT
- Delivery usually within ( 2 ) days