References
SMC:CDQ2A100TF-20DZ
Rubix:109A4227
Manufacturer :CDQ2A100TF-20DZ
EAN:3618035846646

Technical specifications
| Type | standard |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQ2A100TF-20DZ AIR CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
Strengths
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Type | standard |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 166.39 excl. VAT
/ Each
£ 199.67 incl. VAT
- Delivery usually within ( 11 ) days