References
SMC:CQ2WB12-30DM
Rubix:2601292
Manufacturer :CQ2WB12-30DM

Technical specifications
| Type | standard; double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Product details : SMC CQ2WB12-30DM AIR CYLINDER
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
CQ2-Z series compact actuator
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Type | standard; double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 57.38 excl. VAT
/ Each
£ 68.86 incl. VAT
- Delivery usually within ( 4 ) days