References
SMC:CQ-L020
Rubix:118A4077
Manufacturer :CQ-L020
EAN:3618035703291

Documents
Product details : SMC CQ-L020 FOOT
Series (N)CQ2 compact cylinders provide a space- saving design and exceptional service life. They feature front snap ring design for easy access to internal parts. Available in single and double rod models, male and female thread design, double acting, spring return and spring extend. Choose from 13 bore sizes up to 200mm. Optional reed/solid state switches may be used. The aluminum extruded bodies, featuring through-hole and threaded body mounting, provide versatility and reliability in any design application.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Type | angle |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
- Delivery usually within ( 4 ) days