References
SMC:CQ2A63-125DC
Rubix:2601130
Manufacturer :00095542

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CQ2A63-125DC AIR CYLINDER
The CQ2 range offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 148.20 excl. VAT
/ Each
£ 177.84 incl. VAT
- Delivery usually within ( 6 ) days