SMC CDQSB25-100DC AIR CYLINDER


CQS Compact Cylinder

References
smc:CDQSB25-100DC
rubix:106A6597
manufacturer :00011369
C(D)QS, Compact Cylinder, Double Acting, Single Rod
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter25 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC CDQSB25-100DC AIR CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Standard double acting single rod
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø25 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 100
Option: C (Rubber Bumper)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x159x40 mm
Logistic Weight662 g
TypeDouble Acting
Cylinder diameter25 mm
Cylinder stroke100 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 67.23 excl. VAT
/ Each
£ 80.68 incl. VAT
  • Delivery usually within ( 4 ) days