SMC CDQSB25-20DC COMPACT CYLINDER


CQS Compact Cylinder

References
smc:CDQSB25-20DC
rubix:109A9910
manufacturer :00015872
brand logo
brand logo
Technical specifications
TypeCompact Cylinder; Double Acting
Cylinder diameter25 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CDQSB25-20DC COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Standard double acting single rod
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø25 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 20
Option: C (Rubber Bumper)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x58x40 mm
Logistic Weight181 g
TypeCompact Cylinder; Double Acting
Cylinder diameter25 mm
Cylinder stroke20 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
  • Delivery usually within ( 4 ) days