SMC CQS-L016 FOOT


CQS Mounting Bracket

References
smc:CQS-L016
rubix:116A8014
CQS, Accessory, Mounting Brackets
brand logo
Technical specifications

Product details : SMC CQS-L016 FOOT


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the (N)CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.

Technical specifications


Attributes
Logistic Weight34Ā g
Typesquare
Show UNSPSC/ECL@SS
Ā£ 3.89 excl. VAT
/ Each
Ā£ 4.67 incl. VAT
  • Delivery usually within ( 4 ) days