FESTO 161403 ONE-WAY FLOW CONTROL VALVE CRGRLA-M5-B
CRGRLA Throttle check valve
See technical informationSee documentsReferences
Festo:CRGRLA-M5-B
Rubix:120A6891
Manufacturer :161403
EAN:4052568071929

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161403 ONE-WAY FLOW CONTROL VALVE CRGRLA-M5-B
One-way flow control valve CRGRLA-M5-B Corrosion resistant, with swivel joint and female thread. Valve function=One-way flow control function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 13,3 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 62.46 excl. VAT
/ Each
£ 74.95 incl. VAT
- Delivery usually within ( 6 ) days