Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 572408 PROPORTIONAL-PRESSURE REGULATOR VPPM-8TA-L-1-F-0L6H-S1C1
FESTO 572408 PROPORTIONAL-PRESSURE REGULATOR VPPM-8TA-L-1-F-0L6H-S1C1
VPPM Proportional pressure regulator
References
festo:
VPPM-8TA-L-1-F-0L6H-S1C1
rubix:
111A7829
manufacturer :
572408
ean:
4052568218614
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 572408 PROPORTIONAL-PRESSURE REGULATOR VPPM-8TA-L-1-F-0L6H-S1C1
Proportional pressure regulator VPPM-8TA-L-1-F-0L6H-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
608
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
871.43
excl. VAT
/
Each
£
1,045.72
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 194683 PRESSURE REGULATOR LRBS-D-7-O-MINI
AVENTICS 0821300711
FESTO 194619 PRESSURE REGULATOR LRS-3/8-D-I-MINI
SMC ITV2050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412007177
FESTO 161406 ONE-WAY FLOW CONTROL VALVE CRGRLA-3/8-B
AVENTICS AIR REGULATOR 0821302501
SMC PVQ13-5M-04-A PROPORTIONAL VALVE
SMC ARP20K-F02-3 DIRECT OPERATED PRECISION REGULATOR
FESTO 8086005 PRESSURE REGULATOR VRPA-CM-Q8-E
SMC AR30-F02E-D MODULAR STYLE REGULATOR
FESTO 540040 PRESSURE REGULATOR MANIFOLD LRB-1/4-DB-7-O-K2-MINI
FESTO 8024265 PROPORTIONAL-PRESSURE REGULATOR VPPM-12L-L-1-G12-0L6H-L&
FESTO 529002 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-O-K5-MINI
FESTO 578801 ONE-WAY FLOW CONTROL VALVE